Motion
67453563
1-8 UNC Grade C Hex Lock Nut with Distorted Thread - 1-1/2" Width Across Flats, 7/8" High, Cadmium Clear-Plated Finish
Mi Item #11753233
MFR #67453563
Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC Grade C Hex Lock Nut with Distorted Thread - 1-1/2" Width Across Flats, 7/8" High, Cadmium Clear-Plated Finish
Mi Item #11753233
MFR #67453563

Mfr description
67453563 67453563 1-8 GR C ST LOCKNUT CA
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.48/each

Specifications

Dimensions

  • Height
    7/8 in
  • Thread Size
    1-8
  • Width Across Flats
    1-1/2 in

Details

  • Finish Coating
    Cadmium Clear -Plated
  • Grade
    Grade C
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)