Motion
67453605
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 1-1/8 - 7
Mi Item #11753234
MFR #67453605
Price$42.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 1-1/8 - 7
Mi Item #11753234
MFR #67453605

Mfr description
67453605 67453605 1 1/8-7 GR C ST LOCKNU
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.70/each

Specifications

Dimensions

  • Height
    1 in
  • Thread Size
    1-1/8 - 7
  • Width Across Flats
    1-11/16 in

Details

  • Fastener Standard
    UNC
  • Finish Coating
    Cadmium Clear -Plated
  • Grade
    Grade C
  • Lock Nut Type
    Hex Lock Nut
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)