Motion
67453688
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 1-3/8 - 6
MI ITEM #11753236
MFR #67453688
Price$59.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 1-3/8 - 6
MI ITEM #11753236
MFR #67453688

Mfr description
67453688 67453688 1 3/8-6 GR8 NYLON INS
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.58/each

Specifications

Dimensions

  • Height
    1-9/16 in
  • Thread Size
    1-3/8 - 6
  • Width Across Flats
    2 in

Details

  • Fastener Standard
    UNC
  • Finish Coating
    Cadmium Clear -Plated
  • Grade
    8
  • Lock Nut Type
    Hex Lock Nut
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)