Motion
67455048
5/16" Hex Washer Head Slotted Sheet Metal Screw Steel, 1" Length Under Head, Grade 2
MI ITEM #11753268
MFR #67455048
List Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Hex Washer Head Slotted Sheet Metal Screw Steel, 1" Length Under Head, Grade 2
MI ITEM #11753268
MFR #67455048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.10/each for your price

Overview

Mfr description
67455048 67455048 5/16X1 HH BLT PT SELF
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type B screws have large, flat points and a fine thread pitch
  • They are used to cut threads in heavier sheet metal
  • They can also be used in blind holes.

Specifications

  • Screw Size
    5/16
  • Length Measurement Type
    Length Under Head
  • Length
    1 in
  • Drive Type
    Slotted
  • Head Type
    Hex Washer
  • Point Type
    Type B
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought