1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67462523
3/8-16 Thread, 7" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A307, Grade 2
MI ITEM #
11753444
MFR #
67462523
Price
$2.78
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Cap Screws and Hex Bolts
Value Collection 67462523
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67462523
3/8-16 Thread, 7" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A307, Grade 2
MI ITEM #
11753444
MFR #
67462523
Mfr description
67462523 67462523 3/8-16X7 PL ST HX HD B
Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.78
/each
Add to Cart
Specifications
Dimensions
Length
7 in
Length Measurement Type
Length Under Head
Thread Size
3/8-16
Details
Coating
Uncoated
Fastener Standard
ASTM A307
Material
Steel
Material Grade
Grade 2
Thread Standard
UNC
Threading
Partially Threaded
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items