Motion
67465724
1/2-13 UNC, 2-1/2" OAL, Steel Plow Bolt Uncoated, Grade 5
MI ITEM #11753518
MFR #67465724
List Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 2-1/2" OAL, Steel Plow Bolt Uncoated, Grade 5
MI ITEM #11753518
MFR #67465724

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.73/each for your price

Overview

Mfr description
67465724 67465724 1/2-13X2 1/2 FH 3 PLOW
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    2-1/2 in
  • Material
    Steel
  • Thread Size
    1/2-13 in
  • Coating
    Uncoated
  • Fastener Standard
    ASME/ANSI B18.9; SAE J429
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    Grade 5
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought