Motion
67466326
5/8-11 UNC, 4" Length Under Head Bucket Tooth Bolt
MI ITEM #11753523
MFR #67466326
List Price$30.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 4" Length Under Head Bucket Tooth Bolt
MI ITEM #11753523
MFR #67466326

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.08/each for your price

Overview

Mfr description
67466326 67466326 5/8-11X4 BUCKET TOOTH
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    Grade 8
  • Thread Size
    5/8-11 in
  • Thread Standard
    UNC
  • Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought