Motion
67466524
3/4-10 UNC, 5" Length Under Head Bucket Tooth Bolt
MI ITEM #11753528
MFR #67466524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC, 5" Length Under Head Bucket Tooth Bolt
MI ITEM #11753528
MFR #67466524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67466524 67466524 3/4-10X5 BUCKET TOOTH
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    Grade 8
  • Thread Size
    3/4-10 in
  • Thread Standard
    UNC
  • Length
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text