Overview
Mfr description
67466680 67466680 3/8-16X10 BENT ANCHOR
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- MaterialSteel
- Material GradeGrade 2
- Overall Length10 in
- Thread Size3/8-16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data