Overview
Mfr description
67466763 67466763 1/2-13X8 BENT ANCHOR B
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- MaterialSteel
- Material GradeGrade 2
- Overall Length8 in
- Thread Size1/2-13 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data