Motion
67467043
3/4-10, 8" OAL Bent Anchor Bolt; Grade 2 Steel
MI ITEM #11753539
MFR #67467043
List Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, 8" OAL Bent Anchor Bolt; Grade 2 Steel
MI ITEM #11753539
MFR #67467043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.88/each for your price

Overview

Mfr description
67467043 67467043 3/4-10X8 BENT ANCHOR B
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Material Grade
    Grade 2
  • Overall Length
    8 in
  • Thread Size
    3/4-10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought