Overview
Mfr description
67467126 67467126 3/4-10X12 BENT ANCHOR
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- MaterialSteel
- Material GradeGrade 2
- Overall Length12 in
- Thread Size3/4-10 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data