Overview
Mfr description
67467522 67467522 1-8X18 BENT ANCHOR BOL
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- MaterialSteel
- Material GradeGrade 2
- Overall Length18 in
- Thread Size1-8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data