Motion
67468025
200 Inch Long x 3/4 Inch Wide, Strapping Kit, Contains 2 Coils, 500 Seals, Steel Strap Cutter, Sealing Tool, Tensioner and Heavy Duty Reusable Dispenser
Mi Item #11753561
MFR #67468025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Inch Long x 3/4 Inch Wide, Strapping Kit, Contains 2 Coils, 500 Seals, Steel Strap Cutter, Sealing Tool, Tensioner and Heavy Duty Reusable Dispenser
Mi Item #11753561
MFR #67468025

Mfr description
67468025 67468025 3/4" PORTABLE KIT STEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    2 Coils, 500 Seals, Steel Strap Cutter, Sealing Tool, Tensioner, Heavy-Duty, Reusable Dispenser
  • Length
    200 ft
  • Width
    3/4 in

Details

  • PSC Code
    8135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)