Overview
Mfr description
67469007 67469007 5/16-18 SQUARE NUT ZIN
- Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Finish CoatingZinc-Plated
- MaterialSteel
- Overall Height17/64 in
- Thread DirectionRight Hand
- Width9/16 in
- Thread Size5/16-18 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data