Motion
67469049
3/8-16 Steel Square Nut;Zinc Plated, 5/8" Square Width x 21/64" Overall Height
MI ITEM #11753586
MFR #67469049
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Steel Square Nut;Zinc Plated, 5/8" Square Width x 21/64" Overall Height
MI ITEM #11753586
MFR #67469049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
67469049 67469049 3/8-16 SQUARE NUT ZINC
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Overall Height
    21/64 in
  • Thread Direction
    Right Hand
  • Width
    5/8 in
  • Thread Size
    3/8-16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text