Motion
67469080
1/2-13 Steel Square Nut;Uncoated, 13/16" Square Width x 7/16" Overall Height
MI ITEM #11753587
MFR #67469080
List Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Steel Square Nut;Uncoated, 13/16" Square Width x 7/16" Overall Height
MI ITEM #11753587
MFR #67469080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.03/each for your price

Overview

Mfr description
67469080 67469080 1/2-13 SQUARE NUT PLAI
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Overall Height
    7/16 in
  • Thread Direction
    Right Hand
  • Width
    13/16 in
  • Thread Size
    1/2-13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text