Motion
67469205
7/8-9 Steel Square Nut;Uncoated, 1-5/16" Square Width x 49/64" Overall Height
MI ITEM #11753590
MFR #67469205
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 Steel Square Nut;Uncoated, 1-5/16" Square Width x 49/64" Overall Height
MI ITEM #11753590
MFR #67469205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
67469205 67469205 7/8-9 SQUARE NUT PLAIN
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Overall Height
    49/64 in
  • Thread Direction
    Right Hand
  • Width
    1-5/16 in
  • Thread Size
    7/8-9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text