Specifications
Dimensions
- Overall Height1 in
- Thread Size1-1/8 - 7 in
- Width1-11/16 in
Details
- Finish CoatingUncoated
- MaterialSteel
- Thread DirectionRight Hand
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)