Motion
67469320
1-1/4-7 Steel Square Nut;Uncoated, 1-7/8" Square Width x 1-3/32" Overall Height
Mi Item #11753593
MFR #67469320
Price$15.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4-7 Steel Square Nut;Uncoated, 1-7/8" Square Width x 1-3/32" Overall Height
Mi Item #11753593
MFR #67469320

Mfr description
67469320 67469320 1 1/4-7 SQUARE NUT PLA
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.98/each

Specifications

Dimensions

  • Overall Height
    1-3/32 in
  • Thread Size
    1-1/4 - 7 in
  • Width
    1-7/8 in

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)