Motion
67482323
7/8-14 UNF Steel Right Hand High Hex Nut;1-5/16" Across Flats, 1-5/32" High, Uncoated
MI ITEM #11753893
MFR #67482323
List Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-14 UNF Steel Right Hand High Hex Nut;1-5/16" Across Flats, 1-5/32" High, Uncoated
MI ITEM #11753893
MFR #67482323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.00/each for your price

Overview

Mfr description
67482323 67482323 7/8-14 HEX HIGH NUT GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    7/8-14
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-5/32 in
  • Thread Standard
    UNF
  • Type
    High Hex Nut
  • Width Across Flats
    1-5/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 8
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought