Motion
67483362
1/4-20, 19/32" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.236" Flange Height
Mi Item #11753908
MFR #67483362
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 19/32" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.236" Flange Height
Mi Item #11753908
MFR #67483362

Mfr description
67483362 67483362 1/4-20 GR 2 ZINC PL HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Flange Diameter
    0.5940 in
  • Flange Diameter Range
    0.5740 in~0.5940 in
  • Flange Height
    0.2360 in
  • Height Range
    0.2220 in~0.2360 in
  • Thread Size
    1/4-20
  • Width Across Flats Range
    0.4280 in~0.4380 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    Serrated Flange Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)