Motion
67483446
3/8-16, 3/4" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.347" Flange Height
Mi Item #11753910
MFR #67483446
Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 3/4" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.347" Flange Height
Mi Item #11753910
MFR #67483446

Mfr description
67483446 67483446 3/8-16 GR 2 ZINC PL HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.88/each

Specifications

Dimensions

  • Flange Diameter
    3/4 in
  • Flange Diameter Range
    0.7280 in~0.7500 in
  • Flange Height
    0.3470 in
  • Height Range
    0.3300 in~0.3470 in
  • Thread Size
    3/8-16
  • Width Across Flats Range
    0.5510 in~0.5620 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    Serrated Flange Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)