Motion
67483487
7/16-14, 15/16" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.395" Flange Height
MI ITEM #11753911
MFR #67483487
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14, 15/16" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.395" Flange Height
MI ITEM #11753911
MFR #67483487

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
67483487 67483487 7/16-14 GR 2 ZINC PL H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    7/16-14
  • Material
    Steel
  • Flange Diameter
    0.9370 in
  • Flange Height
    0.3950 in
  • Material Grade
    Grade 2
  • Type
    Serrated Flange Nut
  • Flange Diameter Range
    0.9100 in~0.9370 in
  • Height Range
    0.3750 in~0.3950 in
  • Coating
    Zinc-Plated
  • Width Across Flats Range
    0.6750 in~0.6880 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought