Motion
67483529
1/2-13, 1.031" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.458" Flange Height
Mi Item #11753912
MFR #67483529
Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 1.031" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.458" Flange Height
Mi Item #11753912
MFR #67483529

Mfr description
67483529 67483529 1/2-13 GR 2 ZINC PL HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.20/each

Specifications

Dimensions

  • Flange Diameter
    1.0310 in
  • Flange Diameter Range
    1.0000 in~1.0310 in
  • Flange Height
    0.4580 in
  • Height Range
    0.4370 in~0.4580 in
  • Thread Size
    1/2-13
  • Width Across Flats Range
    0.7360 in~0.7500 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    Serrated Flange Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)