Motion
67483685
#8-32, 15/32" Flange Diam, Serrated Flange Nut;Grade 18-8 Stainless Steel, 0.203" Flange Height
MI ITEM #11753916
MFR #67483685
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32, 15/32" Flange Diam, Serrated Flange Nut;Grade 18-8 Stainless Steel, 0.203" Flange Height
MI ITEM #11753916
MFR #67483685

Mfr description
67483685 67483685 8-32 18-8 SS HEX SERRA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/each

Specifications

Dimensions

  • Flange Diameter
    0.4690 in
  • Flange Diameter Range
    0.4520 in~0.4690 in
  • Flange Height
    0.2030 in
  • Height Range
    0.1870 in~0.2030 in
  • Thread Size
    #8-32
  • Width Across Flats Range
    0.3340 in~0.3440 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Serrated Flange Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)