Motion
67483768
1/4-20, 19/32" Flange Diam, Serrated Flange Nut;Grade 18-8 Stainless Steel, 0.236" Flange Height
Mi Item #11753918
MFR #67483768
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 19/32" Flange Diam, Serrated Flange Nut;Grade 18-8 Stainless Steel, 0.236" Flange Height
Mi Item #11753918
MFR #67483768

Mfr description
67483768 67483768 1/4-20 18-8 SS HEX SER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Flange Diameter
    0.5940 in
  • Flange Diameter Range
    0.5740 in~0.5940 in
  • Flange Height
    0.2360 in
  • Height Range
    0.2220 in~0.2360 in
  • Thread Size
    1/4-20
  • Width Across Flats Range
    0.4280 in~0.4380 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Serrated Flange Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)