Motion
67483800
5/16-18, 0.68" Flange Diam, Serrated Flange Nut;Grade 18-8 Stainless Steel, 0.283" Flange Height
MI ITEM #11753919
MFR #67483800
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 0.68" Flange Diam, Serrated Flange Nut;Grade 18-8 Stainless Steel, 0.283" Flange Height
MI ITEM #11753919
MFR #67483800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
67483800 67483800 5/16-18 18-8 SS HEX SE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    5/16-18
  • Material
    Stainless Steel
  • Flange Diameter
    0.6800 in
  • Flange Height
    0.2830 in
  • Material Grade
    18-8
  • Type
    Serrated Flange Nut
  • Flange Diameter Range
    0.6600 in~0.6800 in
  • Height Range
    0.2680 in~0.2830 in
  • Width Across Flats Range
    0.4890 in~0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought