Motion
67483883
#10-32, 1/2" Flange Diam, Serrated Flange Nut;Grade 18-8 Stainless Steel, 7/32" Flange Height
Mi Item #11753921
MFR #67483883
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32, 1/2" Flange Diam, Serrated Flange Nut;Grade 18-8 Stainless Steel, 7/32" Flange Height
Mi Item #11753921
MFR #67483883

Mfr description
67483883 67483883 10-32 18-8 SS HEX SERR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Flange Diameter
    1/2 in
  • Flange Diameter Range
    0.4800 in~0.5000 in
  • Flange Height
    0.2190 in
  • Height Range
    0.2030 in~0.2190 in
  • Thread Size
    #10-32
  • Width Across Flats Range
    0.3650 in~0.3750 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Serrated Flange Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)