Motion
67484162
9/16-18 UNF Grade 5 Steel Castle Locknut - 7/8" Width Across Flats, 39/64" High, Uncoated
Mi Item #11753927
MFR #67484162
Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16-18 UNF Grade 5 Steel Castle Locknut - 7/8" Width Across Flats, 39/64" High, Uncoated
Mi Item #11753927
MFR #67484162

Mfr description
67484162 67484162 9/16-18 GR 5 CASTLE LO
  • Castle lock nuts have a slot cut into one end that projects past the nut's opening
  • Once the lock nut is threaded onto the fastener and rotated into position, it is secured with a cotter pin.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.83/each

Specifications

Dimensions

  • Height
    39/64 in
  • Thread Size
    9/16-18
  • Width Across Flats
    7/8 in

Details

  • Fastener Standard
    ANSI B18.2.2
  • Finish Coating
    Uncoated
  • Grade
    Grade 5
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Castle Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)