Motion
67484204
Lock Nut - Castle Lock Nut, Steel Material, Thread Size: 5/8-18
Mi Item #11753928
MFR #67484204
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Castle Lock Nut, Steel Material, Thread Size: 5/8-18
Mi Item #11753928
MFR #67484204

Mfr description
67484204 67484204 5/8-18 GR 5 CASTLE LOC
  • Castle lock nuts have a slot cut into one end that projects past the nut's opening
  • Once the lock nut is threaded onto the fastener and rotated into position, it is secured with a cotter pin.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.78/each

Specifications

Dimensions

  • Height
    23/32 in
  • Thread Size
    5/8-18
  • Width Across Flats
    15/16 in

Details

  • Fastener Standard
    ANSI B18.2.2
  • Finish Coating
    Uncoated
  • Grade
    Grade 5
  • Lock Nut Type
    Castle Lock Nut
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Castle Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)