Motion
67484246
3/4-16 UNF Grade 5 Steel Castle Locknut - 1-1/8" Width Across Flats, 13/16" High, Uncoated
MI ITEM #11753929
MFR #67484246
Price$19.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16 UNF Grade 5 Steel Castle Locknut - 1-1/8" Width Across Flats, 13/16" High, Uncoated
MI ITEM #11753929
MFR #67484246

Mfr description
67484246 67484246 3/4-16 GR 5 CASTLE LOC
  • Castle lock nuts have a slot cut into one end that projects past the nut's opening
  • Once the lock nut is threaded onto the fastener and rotated into position, it is secured with a cotter pin.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.53/each

Specifications

Dimensions

  • Height
    13/16 in
  • Thread Size
    3/4-16
  • Width Across Flats
    1-1/8 in

Details

  • Fastener Standard
    ANSI B18.2.2
  • Finish Coating
    Uncoated
  • Grade
    Grade 5
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Castle Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)