Motion
67484402
1-1/4 - 12 UNF Grade 5 Steel Castle Locknut - 1-7/8" Width Across Flats, 1-1/4" High, Uncoated
MI ITEM #11753933
MFR #67484402
Price$39.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 12 UNF Grade 5 Steel Castle Locknut - 1-7/8" Width Across Flats, 1-1/4" High, Uncoated
MI ITEM #11753933
MFR #67484402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.75/each

Specifications

Dimensions

  • Height
    1-1/4 in
  • Thread Size
    1-1/4 - 12
  • Width Across Flats
    1-7/8 in

Details

  • Fastener Standard
    ANSI B18.2.2
  • Finish Coating
    Uncoated
  • Grade
    Grade 5
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Castle Lock Nut

Overview

Mfr description
67484402 67484402 1 1/4-12 GR 5 CASTLE L
  • Castle lock nuts have a slot cut into one end that projects past the nut's opening
  • Once the lock nut is threaded onto the fastener and rotated into position, it is secured with a cotter pin.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought