Motion
67484683
Lock Nut - Slotted Lock Nut, Steel Material, Thread Size: 3/4-10
Mi Item #11753940
MFR #67484683
Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Slotted Lock Nut, Steel Material, Thread Size: 3/4-10
Mi Item #11753940
MFR #67484683

Mfr description
67484683 67484683 3/4-10 SLOTTED LOCKNUT
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.68/each

Specifications

Dimensions

  • Height
    41/64 in
  • Thread Size
    3/4-10
  • Width Across Flats
    1-1/8 in

Details

  • Fastener Standard
    UNC
  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Lock Nut Type
    Slotted Lock Nut
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Slotted Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)