Motion
67484881
1-3/8 - 6 UNC Grade 2 Steel Slotted Locknut - 4-1/2" Width Across Flats, 2-37/64" High, Uncoated
Mi Item #11753945
MFR #67484881
Price$42.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8 - 6 UNC Grade 2 Steel Slotted Locknut - 4-1/2" Width Across Flats, 2-37/64" High, Uncoated
Mi Item #11753945
MFR #67484881

Mfr description
67484881 67484881 1 3/8-6 SLOTTED LOCKNU
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.05/each

Specifications

Dimensions

  • Height
    2-37/64 in
  • Thread Size
    1-3/8 - 6
  • Width Across Flats
    4-1/2 in

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Slotted Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)