Motion
67484964
1-3/4 - 5 UNC Grade 2 Steel Slotted Locknut - 2-5/8" Width Across Flats, 1-1/2" High, Uncoated
MI ITEM #11753947
MFR #67484964
Price$91.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 - 5 UNC Grade 2 Steel Slotted Locknut - 2-5/8" Width Across Flats, 1-1/2" High, Uncoated
MI ITEM #11753947
MFR #67484964

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.08/each

Specifications

Dimensions

  • Height
    1-1/2 in
  • Thread Size
    1-3/4 - 5
  • Width Across Flats
    2-5/8 in

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Slotted Lock Nut

Overview

Mfr description
67484964 67484964 1 3/4-5 SLOTTED LOCKNU
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought