Motion
67485326
5/16-18 UNC Grade 2 Hex Jam Lock Nut with Nylon Insert - 1/2" Width Across Flats, 17/64" High, Zinc-Plated Finish
Mi Item #11753952
MFR #67485326
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC Grade 2 Hex Jam Lock Nut with Nylon Insert - 1/2" Width Across Flats, 17/64" High, Zinc-Plated Finish
Mi Item #11753952
MFR #67485326

Mfr description
67485326 67485326 5/16-18 HEX JAM LOCKNU
  • Hex jam lock nuts are thinner than standard hex nuts
  • They are wedged, or jammed, against another nut to lock both nuts in place
  • They are used when standard hex nuts cannot be used.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Height
    17/64 in
  • Thread Size
    5/16-18
  • Width Across Flats
    1/2 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Jam Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)