Motion
67485367
3/8-16 UNC Grade 2 Hex Jam Lock Nut with Nylon Insert - 9/16" Width Across Flats, 9/32" High, Zinc-Plated Finish
MI ITEM #11753953
MFR #67485367
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Grade 2 Hex Jam Lock Nut with Nylon Insert - 9/16" Width Across Flats, 9/32" High, Zinc-Plated Finish
MI ITEM #11753953
MFR #67485367

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.08/each

Specifications

Dimensions

  • Height
    9/32 in
  • Thread Size
    3/8-16
  • Width Across Flats
    9/16 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Jam Lock Nut

Overview

Mfr description
67485367 67485367 3/8-16 HEX JAM LOCKNUT
  • Hex jam lock nuts are thinner than standard hex nuts
  • They are wedged, or jammed, against another nut to lock both nuts in place
  • They are used when standard hex nuts cannot be used.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought