Motion
67485821
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: M3x0.50
Mi Item #11753965
MFR #67485821
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: M3x0.50
Mi Item #11753965
MFR #67485821

Mfr description
67485821 67485821 M3 X 0.5 NYLON INSERT
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Height
    4.00 mm
  • Thread Size
    M3x0.50
  • Width Across Flats
    5.50 mm

Details

  • Fastener Standard
    DIN 985
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 8
  • Insert Material
    Nylon
  • Lock Nut Type
    Hex Lock Nut
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)