Motion
67486134
M20x2.50 Metric Coarse Grade 8 Hex Lock Nut with Nylon Insert - 20mm High, Zinc-Plated Finish
Mi Item #11753974
MFR #67486134
Price$3.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50 Metric Coarse Grade 8 Hex Lock Nut with Nylon Insert - 20mm High, Zinc-Plated Finish
Mi Item #11753974
MFR #67486134

Mfr description
67486134 67486134 M20X2.5 NYLON INSERT M
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.20/each

Specifications

Dimensions

  • Height
    20.00 mm
  • Thread Size
    M20x2.50
  • Width Across Flats
    30.00 mm

Details

  • Fastener Standard
    DIN 985
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)