Motion
67486282
7/8-9 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1-7/16" Width Across Flats, 31/32" High, Uncoated
MI ITEM #11753978
MFR #67486282
List Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1-7/16" Width Across Flats, 31/32" High, Uncoated
MI ITEM #11753978
MFR #67486282

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.90/each for your price

Overview

Mfr description
67486282 67486282 7/8-9 PLAIN STEEL HEAV
  • Heavy hex lock nuts have thicker heads than standard hex nuts
  • They are used with large-diameter, high-strength bolts.

Specifications

  • Thread Size
    7/8-9
  • Finish Coating
    Uncoated
  • Height
    31/32 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Heavy Hex Lock Nut
  • Width Across Flats
    1-7/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text