1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67487249
3/4-10" UNC, 1/16" Width Across Flats, Nickel Plated, Steel Acorn Nut; 1" Overall Height, Grade 2
MI ITEM #
11753992
MFR #
67487249
Price
$17.63
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67487249
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67487249
3/4-10" UNC, 1/16" Width Across Flats, Nickel Plated, Steel Acorn Nut; 1" Overall Height, Grade 2
MI ITEM #
11753992
MFR #
67487249
Mfr description
67487249 67487249 3/4-10 HEX ACORN NUT N
Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.; Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$17
.63
/each
Add to Cart
Specifications
Dimensions
Overall Height
1 in
Thread Size
3/4-10 UNC
Width Across Flats
1/16 in
Details
Finish Coating
Nickel-Plated
Grade
Grade 2
Material
Steel
Thread Direction
Right Hand
Thread Standard
UNC
Type
Standard
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items