Motion
67487447
7/16-20" UNF, 5/8" Width Across Flats, Nickel Plated, Steel Acorn Nut; 11/16" Overall Height, Grade 2
MI ITEM #11753997
MFR #67487447
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20" UNF, 5/8" Width Across Flats, Nickel Plated, Steel Acorn Nut; 11/16" Overall Height, Grade 2
MI ITEM #11753997
MFR #67487447

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67487447 67487447 7/16-20 HEX ACORN NUT
  • Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.; Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    7/16-20 UNF
  • Thread Direction
    Right Hand
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Nickel-Plated
  • Overall Height
    11/16 in
  • Thread Standard
    UNF
  • Type
    Standard
  • Width Across Flats
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought