Motion
67487520
5/8-18" UNF, 15/16" Width Across Flats, Nickel Plated, Steel Acorn Nut; 51/64" Overall Height, Grade 2
Mi Item #11753999
MFR #67487520
Price$9.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-18" UNF, 15/16" Width Across Flats, Nickel Plated, Steel Acorn Nut; 51/64" Overall Height, Grade 2
Mi Item #11753999
MFR #67487520

Mfr description
67487520 67487520 5/8-18 HEX ACORN NUT N
  • Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.; Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.78/each

Specifications

Dimensions

  • Overall Height
    51/64 in
  • Thread Size
    5/8-18 UNF
  • Width Across Flats
    15/16 in

Details

  • Finish Coating
    Nickel-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)