Motion
67487561
3/4-16" UNF, 1/16" Width Across Flats, Nickel Plated, Steel Acorn Nut; 1" Overall Height, Grade 2
MI ITEM #11754000
MFR #67487561
List Price$15.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16" UNF, 1/16" Width Across Flats, Nickel Plated, Steel Acorn Nut; 1" Overall Height, Grade 2
MI ITEM #11754000
MFR #67487561

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.53/each for your price

Overview

Mfr description
67487561 67487561 3/4-16 HEX ACORN NUT N
  • Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.; Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/4-16 UNF
  • Thread Direction
    Right Hand
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Nickel-Plated
  • Overall Height
    1 in
  • Thread Standard
    UNF
  • Type
    Standard
  • Width Across Flats
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought