Motion
67488163
#6-32 UNC, 5/16" Width Across Flats, Nickel Plated, Brass Acorn Nut; 1/4" Overall Height
MI ITEM #11754001
MFR #67488163
List Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 5/16" Width Across Flats, Nickel Plated, Brass Acorn Nut; 1/4" Overall Height
MI ITEM #11754001
MFR #67488163

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/each for your price

Overview

Mfr description
67488163 67488163 6-32 NICKEL PLATED BRA
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    #6-32 UNC
  • Thread Direction
    Right Hand
  • Material
    Brass
  • Finish Coating
    Nickel-Plated
  • Color
    Dark Yellow
  • Overall Height
    1/4 in
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought