Motion
67488247
#10-24 UNC, 3/8" Width Across Flats, Nickel Plated, Brass Acorn Nut; 9/32" Overall Height
Mi Item #11754003
MFR #67488247
Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC, 3/8" Width Across Flats, Nickel Plated, Brass Acorn Nut; 9/32" Overall Height
Mi Item #11754003
MFR #67488247

Mfr description
67488247 67488247 10-24 NICKEL PLATED BR
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.18/each

Specifications

Dimensions

  • Overall Height
    9/32 in
  • Thread Size
    #10-24 UNC
  • Width Across Flats
    3/8 in

Details

  • Color
    Dark Yellow
  • Finish Coating
    Nickel-Plated
  • Material
    Brass
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)