Motion
67488486
1/4-28" UNF, 7/16" Width Across Flats, Nickel Plated, Brass Acorn Nut; 21/64" Overall Height
MI ITEM #11754009
MFR #67488486
List Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28" UNF, 7/16" Width Across Flats, Nickel Plated, Brass Acorn Nut; 21/64" Overall Height
MI ITEM #11754009
MFR #67488486

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.10/each for your price

Overview

Mfr description
67488486 67488486 1/4-28 NICKEL PLATED B
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    1/4-28 UNF
  • Thread Direction
    Right Hand
  • Material
    Brass
  • Finish Coating
    Nickel-Plated
  • Color
    Silver
  • Overall Height
    21/64 in
  • Thread Standard
    UNF
  • Type
    Standard
  • Width Across Flats
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought