Motion
67489005
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 5/8-11
Mi Item #11754021
MFR #67489005
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 5/8-11
Mi Item #11754021
MFR #67489005

Mfr description
67489005 67489005 5/8-11 GR8 ZYP NYL INS
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.08/each

Specifications

Dimensions

  • Height
    49/64 in
  • Thread Size
    5/8-11
  • Width Across Flats
    15/16 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Grade
    Grade 8
  • Insert Material
    Nylon
  • Lock Nut Type
    Hex Lock Nut
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)