Motion
67489088
5/16-24 UNF Grade 8 Hex Lock Nut with Nylon Insert - 1/2" Width Across Flats, 23/64" High, Zinc Yellow Dichromate Finish
Mi Item #11754023
MFR #67489088
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24 UNF Grade 8 Hex Lock Nut with Nylon Insert - 1/2" Width Across Flats, 23/64" High, Zinc Yellow Dichromate Finish
Mi Item #11754023
MFR #67489088

Mfr description
67489088 67489088 5/16-24 GR8 ZYP NYL IN
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Height
    23/64 in
  • Thread Size
    5/16-24
  • Width Across Flats
    1/2 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Grade
    Grade 8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)